- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 37.00 mm housing diameter
- 39.30 mm groove diameter
- 1.3 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Series | MHO |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Clearance Dia. Released In Groove | 29.3 mm |
| Inch/Metric | Metric |
| Housing Diameter | 37 mm |
| Gap Width Ring In Groove | 8.4 mm |
| Plating | N/A |
| Thickness | 1.3 mm |
| Edge Margin | 3.5 mm |
| Load Capacity (Force) | 10.8 kN |
| Clearance Compressed in Housing | 27 mm |
| Lug Height | 4.6 mm |
| Type | Axially Assembled |
| Groove Depth | 1.15 mm |
| Weight | 0.014 LB |
| EAN or UPC | 721717041796 |

