- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 32.00 mm housing diameter
- 33.90 mm groove diameter
- 1.3 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Load Capacity (Force) | 10.8 kN |
| Lug Height | 4.6 mm |
| Plating | N/A |
| Edge Margin | 2.9 mm |
| Series | MHO |
| Material | Carbon Spring Steel |
| Groove Depth | 0.95 mm |
| Thickness | 1.3 mm |
| Clearance Dia. Released In Groove | 23.9 mm |
| Clearance Compressed in Housing | 22 mm |
| Housing Diameter | 32 mm |
| Package Type | Loose |
| Type | Axially Assembled |
| Gap Width Ring In Groove | 7.3 mm |
| Inch/Metric | Metric |
| Weight | 0.01 LB |

