- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 30.00 mm housing diameter
- 31.90 mm groove diameter
- 1.3 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Package Type | Stacked |
| Lug Height | 4.6 mm |
| Clearance Compressed in Housing | 20 mm |
| Plating | N/A |
| Thickness | 1.3 mm |
| Housing Diameter | 30 mm |
| Edge Margin | 2.9 mm |
| Material | Carbon Spring Steel |
| Type | Axially Assembled |
| Series | MHO |
| Groove Depth | 0.95 mm |
| Gap Width Ring In Groove | 6 mm |
| Clearance Dia. Released In Groove | 21.9 mm |
| Load Capacity (Force) | 10.8 kN |
| Inch/Metric | Metric |
| Weight | 0.004 LB |

