- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 26.00 mm housing diameter
- 27.70 mm groove diameter
- 1.1 mm thickness
description
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
- Type: internal, housing, and bores
| Clearance Dia. Released In Groove | 19.2 mm |
| Housing Diameter | 26 mm |
| Type | Axially Assembled |
| Groove Depth | 0.85 mm |
| Clearance Compressed in Housing | 17.5 mm |
| Thickness | 1.1 mm |
| Gap Width Ring In Groove | 5.7 mm |
| Series | MHO |
| Edge Margin | 2.6 mm |
| Inch/Metric | Metric |
| Package Type | Stacked |
| Plating | N/A |
| Load Capacity (Force) | 7.4 kN |
| Lug Height | 4 mm |
| Material | Carbon Spring Steel |
| Weight | 0.01 LB |

