- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 25.00 mm housing diameter
- 26.60 mm groove diameter
- 1.1 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Groove Depth | 0.8 mm |
| Clearance Dia. Released In Groove | 18.1 mm |
| Series | MHO |
| Type | Axially Assembled |
| Load Capacity (Force) | 7.4 kN |
| Material | Carbon Spring Steel |
| Housing Diameter | 25 mm |
| Plating | N/A |
| Package Type | Loose |
| Gap Width Ring In Groove | 6 mm |
| Clearance Compressed in Housing | 16.5 mm |
| Edge Margin | 2.4 mm |
| Thickness | 1.1 mm |
| Inch/Metric | Metric |
| Lug Height | 4 mm |
| Weight | 0.013 LB |
| EAN or UPC | 721717004135 |

