- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 23.00 mm housing diameter
- 24.35 mm groove diameter
- 1.1 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Inch/Metric | Metric |
| Series | MHO |
| Plating | N/A |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Clearance Dia. Released In Groove | 15.9 mm |
| Housing Diameter | 23 mm |
| Package Type | Loose |
| Thickness | 1.1 mm |
| Gap Width Ring In Groove | 4.9 mm |
| Load Capacity (Force) | 7.4 kN |
| Clearance Compressed in Housing | 14.5 mm |
| Edge Margin | 2 mm |
| Groove Depth | 0.67 mm |
| Lug Height | 4 mm |
| Weight | 0.011 LB |
| EAN or UPC | 721717042366 |

