- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 23.00 mm housing diameter
- 24.35 mm groove diameter
- 1.1 mm thickness
description
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
- Type: internal, housing, and bores
| Gap Width Ring In Groove | 4.9 mm |
| Clearance Compressed in Housing | 14.5 mm |
| Housing Diameter | 23 mm |
| Type | Axially Assembled |
| Plating | N/A |
| Thickness | 1.1 mm |
| Inch/Metric | Metric |
| Load Capacity (Force) | 7.4 kN |
| Material | Carbon Spring Steel |
| Package Type | Stacked |
| Series | MHO |
| Edge Margin | 2 mm |
| Lug Height | 4 mm |
| Groove Depth | 0.67 mm |
| Clearance Dia. Released In Groove | 15.9 mm |
| Weight | 0.035 LB |
| EAN or UPC | 721717060643 |

