- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 20.00 mm housing diameter
- 21.15 mm groove diameter
- 0.9 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Clearance Compressed in Housing | 11.6 mm |
| Plating | N/A |
| Clearance Dia. Released In Groove | 12.7 mm |
| Gap Width Ring In Groove | 3.8 mm |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Lug Height | 4 mm |
| Load Capacity (Force) | 4 kN |
| Edge Margin | 1.7 mm |
| Series | MHO |
| Groove Depth | 0.57 mm |
| Inch/Metric | Metric |
| Housing Diameter | 20 mm |
| Thickness | 0.9 mm |
| Weight | 0.016 LB |
| EAN or UPC | 721717027646 |

