Skip to content Skip to navigation menu
Internal Metric MHO Series Retaining Ring

MHO-19ST ZF

Internal Metric MHO Series Retaining Ring
Item #104409072
  • Internal Metric MHO Series Retaining Ring
  • Axially Assembled
  • 19.00 mm housing diameter
  • 20.10 mm groove diameter
  • 0.9 mm thickness
  • Bulk package type
+ Show More + Show Less
Internal Metric MHO Series Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Internal Metric MHO Series Retaining Ring
  • Axially Assembled
  • 19.00 mm housing diameter
  • 20.10 mm groove diameter
  • 0.9 mm thickness

description

  • Type: internal, housing, and bores
  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
Load Capacity (Force) 4 kN
Groove Depth 0.55 mm
Plating N/A
Thickness 0.9 mm
Material Carbon Spring Steel
Gap Width Ring In Groove 3.4 mm
Type Axially Assembled
Clearance Dia. Released In Groove 12.5 mm
Inch/Metric Metric
Housing Diameter 19 mm
Edge Margin 1.7 mm
Series MHO
Clearance Compressed in Housing 11.4 mm
Package Type Loose
Lug Height 3.6 mm
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison