- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 17.00 mm housing diameter
- 18.00 mm groove diameter
- 0.9 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Clearance Dia. Released In Groove | 10.8 mm |
| Groove Depth | 0.5 mm |
| Plating | N/A |
| Thickness | 0.9 mm |
| Gap Width Ring In Groove | 3.35 mm |
| Clearance Compressed in Housing | 9.8 mm |
| Type | Axially Assembled |
| Package Type | Stacked |
| Housing Diameter | 17 mm |
| Series | MHO |
| Material | Carbon Spring Steel |
| Lug Height | 3.4 mm |
| Inch/Metric | Metric |
| Load Capacity (Force) | 4 kN |
| Edge Margin | 1.5 mm |
| Weight | 0.024 LB |
| EAN or UPC | 721717011294 |

