- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 12.00 mm housing diameter
- 12.65 mm groove diameter
- 0.6 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Housing Diameter | 12 mm |
| Clearance Compressed in Housing | 6.7 mm |
| Thickness | 0.6 mm |
| Material | Carbon Spring Steel |
| Series | MHO |
| Type | Axially Assembled |
| Clearance Dia. Released In Groove | 7.3 mm |
| Gap Width Ring In Groove | 2.25 mm |
| Load Capacity (Force) | 2 kN |
| Inch/Metric | Metric |
| Groove Depth | 0.33 mm |
| Package Type | Stacked |
| Plating | N/A |
| Edge Margin | 1 mm |
| Lug Height | 2.5 mm |
| Weight | 0.045 LB |
| EAN or UPC | 721717007075 |

