- 8 mm Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins
- External Metric E ring.Perhaps the most popular and widely-used radial retaining ring is the "E."Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Material | Carbon Spring Steel |
| Outside Dia. | 14.6 mm |
| Plating | Zinc |
| Groove Depth | 0.8 mm |
| Load Capacity [Max] | 1.4 lbs |
| Thickness | 0.6 mm |
| Type | Radially Assembled |
| Series | ME |
| Shaft Dia. | 8 mm |
| Clearance Installed in Groove | 15.1 mm |
| Inch/Metric | Metric |
| Package Type | Stacked |
| Limiting Speed | 21500 rpm |
| Weight | 0.001 LB |

