- 8 mm Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- External shafts and pins
- External Metric E ring.Perhaps the most popular and widely-used radial retaining ring is the "E."Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Clearance Installed in Groove | 15.1 mm |
| Shaft Dia. | 8 mm |
| Plating | N/A |
| Limiting Speed | 21500 rpm |
| Series | ME |
| Load Capacity [Max] | 1.4 lbs |
| Groove Depth | 0.8 mm |
| Thickness | 0.6 mm |
| Package Type | Loose |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Outside Dia. | 14.6 mm |
| Type | Radially Assembled |
| Weight | 0.015 LB |
| EAN or UPC | 721717002025 |

