Skip to content Skip to navigation menu
External ME Retaining Ring

ME-7ST BZ S

External ME Retaining Ring
Item #104412131
  • 7 mm Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked
External ME Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 mm Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked

description

  • External shafts and pins
  • External Metric E ring.Perhaps the most popular and widely-used radial retaining ring is the "E."Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
Package Type Stacked
Limiting Speed 23000 rpm
Thickness 0.6 mm
Plating N/A
Load Capacity [Max] 1.2 lbs
Inch/Metric Metric
Series ME
Type Radially Assembled
Shaft Dia. 7 mm
Outside Dia. 13.4 mm
Clearance Installed in Groove 14 mm
Material Carbon Spring Steel
Groove Depth 0.73 mm
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison