- 4 mm Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked
description
- External shafts and pins
- External Metric E ring.Perhaps the most popular and widely-used radial retaining ring is the "E."Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Shaft Dia. | 4 mm |
| Thickness | 0.6 mm |
| Clearance Installed in Groove | 7.6 mm |
| Type | Radially Assembled |
| Material | Carbon Spring Steel |
| Outside Dia. | 7.2 mm |
| Inch/Metric | Metric |
| Plating | N/A |
| Load Capacity [Max] | 0.7 lbs |
| Limiting Speed | 31000 rpm |
| Series | ME |
| Groove Depth | 0.45 mm |
| Package Type | Stacked |
| Weight | 0.001 LB |

