- 2 mm Shaft, Carbon Spring Steel, Radially Assembled Type, Loose
description
- External shafts and pins
- External Metric E ring.Perhaps the most popular and widely-used radial retaining ring is the "E."Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Series | ME |
| Inch/Metric | Metric |
| Load Capacity [Max] | 0.13 lbs |
| Groove Depth | 0.28 mm |
| Outside Dia. | 4 mm |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Thickness | 0.25 mm |
| Limiting Speed | 40000 rpm |
| Clearance Installed in Groove | 4.3 mm |
| Package Type | Loose |
| Type | Radially Assembled |
| Shaft Dia. | 2 mm |
| Weight | 0.001 LB |

