- 22 mm Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked
description
- External shafts and pins
- External Metric E ring.Perhaps the most popular and widely-used radial retaining ring is the "E."Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Type | Radially Assembled |
| Package Type | Stacked |
| Inch/Metric | Metric |
| Outside Dia. | 33 mm |
| Thickness | 1.3 mm |
| Series | ME |
| Shaft Dia. | 22 mm |
| Clearance Installed in Groove | 33.7 mm |
| Groove Depth | 2.3 mm |
| Plating | Phosphate |
| Limiting Speed | 7000 rpm |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 10.8 lbs |
| Weight | 0.01 LB |

