- 12 mm Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins
- External Metric E ring.Perhaps the most popular and widely-used radial retaining ring is the "E."Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Type | Radially Assembled |
| Load Capacity [Max] | 4.9 lbs |
| Material | Carbon Spring Steel |
| Series | ME |
| Limiting Speed | 15000 rpm |
| Groove Depth | 1.2 mm |
| Outside Dia. | 18.6 mm |
| Clearance Installed in Groove | 19.3 mm |
| Package Type | Stacked |
| Shaft Dia. | 12 mm |
| Thickness | 1.1 mm |
| Plating | Zinc |
| Inch/Metric | Metric |
| Weight | 0.01 LB |

