- 11 mm Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External shafts and pins
- External Metric E ring.Perhaps the most popular and widely-used radial retaining ring is the "E."Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Clearance Installed in Groove | 18 mm |
| Inch/Metric | Metric |
| Package Type | Loose |
| Thickness | 0.9 mm |
| Plating | Zinc |
| Material | Carbon Spring Steel |
| Groove Depth | 1.05 mm |
| Shaft Dia. | 11 mm |
| Limiting Speed | 16500 rpm |
| Type | Radially Assembled |
| Series | ME |
| Outside Dia. | 17.4 mm |
| Load Capacity [Max] | 3.7 lbs |
| Weight | 0.01 LB |

