- 10 mm Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked
description
- External Metric E ring.Perhaps the most popular and widely-used radial retaining ring is the "E."Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
- External shafts and pins
| Thickness | 0.9 mm |
| Inch/Metric | Metric |
| Series | ME |
| Clearance Installed in Groove | 17.5 mm |
| Outside Dia. | 16.8 mm |
| Material | Carbon Spring Steel |
| Groove Depth | 1 mm |
| Type | Radially Assembled |
| Load Capacity [Max] | 3.4 lbs |
| Plating | N/A |
| Shaft Dia. | 10 mm |
| Package Type | Stacked |
| Limiting Speed | 18000 rpm |
| Weight | 0.002 LB |

