Skip to content Skip to navigation menu
External LC Retaining Ring

LC-87ST ZF

External LC Retaining Ring
Item #104407956
  • 7/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
External LC Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose

description

  • Type: external, interlocking shafts and pins.
Series LC
Plating Zinc
Inch/Metric Inch
Material Carbon Spring Steel
Limiting Speed 35000 rpm
Thickness 0.042 in
Section Height 0.135 in
Shaft Dia. 0.875 in
Package Type Loose
Clearance Installed in Groove 1.092 in
Load Capacity [Max] 880 lbs
Type Radially Assembled
Groove Depth 0.035 in
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison