- 7/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- Type: external, interlocking shafts and pins.
| Inch/Metric | Inch |
| Thickness | 0.042 in |
| Section Height | 0.135 in |
| Shaft Dia. | 0.875 in |
| Plating | Zinc |
| Type | Radially Assembled |
| Groove Depth | 0.035 in |
| Series | LC |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Clearance Installed in Groove | 1.092 in |
| Limiting Speed | 35000 rpm |
| Load Capacity [Max] | 880 lbs |
| Weight | 0.004 LB |

