- 25/32" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- Type: external, interlocking shafts and pins.
| Thickness | 0.042 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Series | LC |
| RPM Limit | 39000 rpm |
| Shaft Dia. | 0.78125 in |
| Type | Radially Assembled |
| Plating | Zinc |
| Load Capacity [Max] | 880 lbs |
| Limiting Speed | 39000 rpm |
| Material | Carbon Spring Steel |
| Section Height | 0.135 in |
| Groove Depth | 0.035 in |
| Clearance Installed in Groove | 0.998 in |
| Weight | 0.01 LB |

