- 3 3/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- Type: external, interlocking shafts and pins.
| Inch/Metric | Inch |
| Clearance Installed in Groove | 3.99 in |
| RPM Limit | 6800 rpm |
| Limiting Speed | 6800 rpm |
| Thickness | 0.109 in |
| Series | LC |
| Groove Depth | 0.115 in |
| Plating | Zinc |
| Shaft Dia. | 3.375 in |
| Type | Radially Assembled |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Load Capacity [Max] | 5950 lbs |
| Section Height | 0.395 in |
| Weight | 0.0 LB |

