- 3 1/4" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- Type: external, interlocking shafts and pins.
| Series | LC |
| Inch/Metric | Inch |
| Clearance Installed in Groove | 3 3/4 in |
| Material | Carbon Spring Steel |
| Thickness | 0.093 in |
| Shaft Dia. | 3.25 in |
| RPM Limit | 7500 rpm |
| Section Height | 0.325 in |
| Load Capacity [Max] | 4300 lbs |
| Plating | Zinc |
| Limiting Speed | 7500 rpm |
| Type | Radially Assembled |
| Package Type | Loose |
| Groove Depth | 0.103 in |
| Weight | 0.0 LB |

