- 2 7/8" Shaft, Carbon Spring Steel, Radially Assembled Type, Loose
description
- Type: external, interlocking shafts and pins.
| RPM Limit | 9800 rpm |
| Series | LC |
| Section Height | 0.323 in |
| Groove Depth | 0.103 in |
| Load Capacity [Max] | 4300 lbs |
| Plating | N/A |
| Limiting Speed | 9800 rpm |
| Material | Carbon Spring Steel |
| Shaft Dia. | 2.875 in |
| Thickness | 0.093 in |
| Type | Radially Assembled |
| Inch/Metric | Inch |
| Package Type | Loose |
| Clearance Installed in Groove | 3.37 in |
| Weight | 0.071 LB |

