- 2 1/8" Shaft, Carbon Spring Steel, Radially Assembled Type, Loose
description
- Type: external, interlocking shafts and pins.
| Series | LC |
| Groove Depth | 0.086 in |
| Load Capacity [Max] | 3050 lbs |
| Inch/Metric | Inch |
| Section Height | 0.262 in |
| RPM Limit | 14300 rpm |
| Thickness | 0.078 in |
| Package Type | Loose |
| Type | Radially Assembled |
| Clearance Installed in Groove | 2.52 in |
| Material | Carbon Spring Steel |
| Limiting Speed | 14300 rpm |
| Plating | N/A |
| Shaft Dia. | 2.125 in |
| Weight | 0.034 LB |

