Skip to content Skip to navigation menu
External LC Retaining Ring

LC-212ST ZF

External LC Retaining Ring
Item #104407852
  • 2 1/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
External LC Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose

description

  • Type: external, interlocking shafts and pins.
Package Type Loose
Clearance Installed in Groove 2.52 in
Series LC
Groove Depth 0.086 in
Type Radially Assembled
Shaft Dia. 2.125 in
Thickness 0.078 in
RPM Limit 14300 rpm
Material Carbon Spring Steel
Section Height 0.262 in
Plating Zinc
Load Capacity [Max] 3050 lbs
Inch/Metric Inch
Limiting Speed 14300 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison