- 1 31/32" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- Type: external, interlocking shafts and pins.
| Limiting Speed | 15500 rpm |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 3050 lbs |
| RPM Limit | 15500 rpm |
| Type | Radially Assembled |
| Inch/Metric | Inch |
| Groove Depth | 0.086 in |
| Package Type | Loose |
| Clearance Installed in Groove | 2.37 in |
| Series | LC |
| Plating | Zinc |
| Thickness | 0.078 in |
| Section Height | 0.262 in |
| Shaft Dia. | 1.96875 in |
| Weight | 0.0 LB |

