- 1 7/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- Type: external, interlocking shafts and pins.
| Plating | Zinc |
| Shaft Dia. | 1.875 in |
| Thickness | 0.062 in |
| Clearance Installed in Groove | 2.22 in |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| RPM Limit | 17000 rpm |
| Section Height | 0.222 in |
| Groove Depth | 0.068 in |
| Series | LC |
| Load Capacity [Max] | 1900 lbs |
| Package Type | Loose |
| Limiting Speed | 17000 rpm |
| Type | Radially Assembled |
| Weight | 0.0 LB |

