- 1 1/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- Type: external, interlocking shafts and pins.
| Section Height | 0.188 in |
| Series | LC |
| Plating | Zinc |
| Load Capacity [Max] | 1250 lbs |
| Groove Depth | 0.056 in |
| Limiting Speed | 28000 rpm |
| Inch/Metric | Inch |
| Thickness | 0.05 in |
| Shaft Dia. | 1.125 in |
| Type | Radially Assembled |
| RPM Limit | 28000 rpm |
| Material | Carbon Spring Steel |
| Clearance Installed in Groove | 1.42 in |
| Package Type | Loose |
| Weight | 0.019 LB |
| EAN or UPC | 721717129869 |

