- 15/16" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Clearance Compressed in Housing | 0.7 in |
| Thickness | 0.042 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Edge Margin | 0.093 in |
| Clearance Dia. Released In Groove | 0.755 in |
| Housing Diameter | 15/16 in |
| Series | HOI |
| Plating | Phosphate |
| Type | Axially Assembled |
| Thrust Groove Safety Factor of 2 Pg Lb | 1000 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 3147 lbf |
| Load Capacity [Max] | 1250 lbs |
| Groove Depth | 0.031 in |
| Package Type | Loose |
| Hole Dia. | 0.042 in |
| Gap Width Ring In Groove | 0.22 in |
| Weight | 0.014 LB |
| EAN or UPC | 721717004074 |

