- 7/8" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked
description
- Type: internal, inverted housing and bores
| Plating | Zinc |
| Load Capacity [Max] | 1250 lbs |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Series | HOI |
| Housing Diameter | 0.875 in |
| Thickness | 0.042 in |
| Groove Depth | 0.028 in |
| Package Type | Stacked |
| Type | Axially Assembled |
| Weight | 0.039 LB |
| EAN or UPC | 721717004906 |

