- 7/8" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Edge Margin | 0.084 in |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 1250 lbs |
| Housing Diameter | 0.875 in |
| Type | Axially Assembled |
| Thrust Groove Safety Factor of 2 Pg Lb | 850 lbf |
| Gap Width Ring In Groove | 0.19 in |
| Clearance Compressed in Housing | 0.65 in |
| Inch/Metric | Inch |
| Hole Dia. | 0.042 in |
| Groove Depth | 0.028 in |
| Series | HOI |
| Thrust Ring Safety Factor of 4 Pr Lb | 2893 lbf |
| Plating | Phosphate |
| Thickness | 0.042 in |
| Clearance Dia. Released In Groove | 0.705 in |
| Package Type | Loose |
| Weight | 0.011 LB |
| EAN or UPC | 721717009307 |

