- 13/16" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Load Capacity [Max] | 1250 lbs |
| Plating | Phosphate |
| Type | Axially Assembled |
| Thickness | 0.042 in |
| Series | HOI |
| Inch/Metric | Inch |
| Housing Diameter | 13/16 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.025 in |
| Weight | 0.01 LB |
| EAN or UPC | 721717026144 |

