- 3/4" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Series | HOI |
| Package Type | Loose |
| Thickness | 0.035 in |
| Type | Axially Assembled |
| Load Capacity [Max] | 850 lbs |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Housing Diameter | 3/4 in |
| Plating | Zinc |
| Groove Depth | 0.023 in |
| Weight | 0.013 LB |
| EAN or UPC | 721717017852 |

