- 3/4" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Plating | Zinc |
| Thickness | 0.035 in |
| Material | Carbon Spring Steel |
| Type | Axially Assembled |
| Series | HOI |
| Inch/Metric | Inch |
| Load Capacity [Max] | 850 lbs |
| Housing Diameter | 0.75 in |
| Package Type | Loose |
| Groove Depth | 0.023 in |
| Weight | 0.013 LB |
| EAN or UPC | 721717026670 |

