- 3/4" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
description
- Type: internal, inverted housing and bores
| Series | HOI |
| Load Capacity [Max] | 850 lbs |
| Material | Carbon Spring Steel |
| Groove Depth | 0.023 in |
| Package Type | Stacked |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Housing Diameter | 3/4 in |
| Thickness | 0.035 in |
| Type | Axially Assembled |
| Weight | 0.026 LB |
| EAN or UPC | 721717022191 |

