- 3/4" Housing, Beryllium Copper, Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Package Type | Loose |
| Material | Beryllium Copper |
| Plating | N/A |
| Load Capacity [Max] | 850 lbs |
| Type | Axially Assembled |
| Housing Diameter | 3/4 in |
| Thickness | 0.035 in |
| Series | HOI |
| Groove Depth | 0.023 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |

