- 5/8" Housing, Carbon Spring Steel, Axially Assembled Style, Stacked
description
- Type: internal, inverted housing and bores
| Load Capacity [Max] | 400 lbs |
| Type | Axially Assembled |
| Package Type | Stacked |
| Inch/Metric | Inch |
| Groove Depth | 0.02 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Housing Diameter | 5/8 in |
| Series | HOI |
| Thickness | 0.025 in |
| Weight | 0.01 LB |

