- 5/8" Housing, Carbon Spring Steel, Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Plating | N/A |
| Type | Axially Assembled |
| Groove Depth | 0.02 in |
| Housing Diameter | 0.625 in |
| Material | Carbon Spring Steel |
| Thickness | 0.025 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Series | HOI |
| Load Capacity [Max] | 400 lbs |
| Weight | 0.01 LB |

