Skip to content Skip to navigation menu
Internal Retaining Ring; HOI Series

HOI-62BC

Internal Retaining Ring; HOI Series
Item #104416804
  • 5/8" Housing, Beryllium Copper, Axially Assembled Style, Loose
Internal Retaining Ring; HOI Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" Housing, Beryllium Copper, Axially Assembled Style, Loose

description

  • Type: internal, inverted housing and bores
Package Type Loose
Housing Diameter 5/8 in
Series HOI
Plating N/A
Material Beryllium Copper
Thickness 0.025 in
Type Axially Assembled
Inch/Metric Inch
Load Capacity [Max] 400 lbs
Groove Depth 0.02 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison