- 4" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Gap Width Ring In Groove | 0.93 in |
| Clearance Dia. Released In Groove | 3.53 in |
| Thickness | 0.109 in |
| Edge Margin | 0.36 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 9000 lbs |
| Thrust Ring Safety Factor of 4 Pr Lb | 34713 lbf |
| Type | Axially Assembled |
| Hole Dia. | 0.125 in |
| Plating | Phosphate |
| Housing Diameter | 4 in |
| Groove Depth | 0.12 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 16900 lbf |
| Material | Carbon Spring Steel |
| Clearance Compressed in Housing | 3.29 in |
| Series | HOI |
| Package Type | Loose |
| Weight | 0.024 LB |
| EAN or UPC | 721717077955 |

