- 3 9/16" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Thickness | 0.109 in |
| Edge Margin | 0.321 in |
| Load Capacity [Max] | 9000 lbs |
| Groove Depth | 0.107 in |
| Clearance Dia. Released In Groove | 3.09 in |
| Hole Dia. | 0.125 in |
| Gap Width Ring In Groove | 0.86 in |
| Housing Diameter | 3 9/16 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 13400 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 30958 lbf |
| Clearance Compressed in Housing | 2.88 in |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Type | Axially Assembled |
| Series | HOI |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Weight | 0.02 LB |
| EAN or UPC | 721717076354 |

