Skip to content Skip to navigation menu
Internal Retaining Ring; HOI Series

HOI-334ST ZF

Internal Retaining Ring; HOI Series
Item #104408843
  • 3.346" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
Internal Retaining Ring; HOI Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.346" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose

description

  • Type: internal, inverted housing and bores
Material Carbon Spring Steel
Inch/Metric Inch
Plating Zinc
Package Type Loose
Housing Diameter 3.346 in
Load Capacity [Max] 9000 lbs
Type Axially Assembled
Thickness 0.109 in
Groove Depth 0.1 in
Series HOI
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison