- 3.346" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Load Capacity [Max] | 9000 lbs |
| Type | Axially Assembled |
| Gap Width Ring In Groove | 0.81 in |
| Groove Depth | 0.1 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 11700 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 29029 lbf |
| Inch/Metric | Inch |
| Edge Margin | 0.3 in |
| Thickness | 0.109 in |
| Package Type | Loose |
| Clearance Compressed in Housing | 2.67 in |
| Hole Dia. | 0.125 in |
| Material | Carbon Spring Steel |
| Housing Diameter | 3.346 in |
| Clearance Dia. Released In Groove | 2.87 in |
| Series | HOI |
| Plating | Phosphate |
| Weight | 0.019 LB |
| EAN or UPC | 721717187098 |

