- 3" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Inch/Metric | Inch |
| Plating | Phosphate |
| Thickness | 0.093 in |
| Package Type | Loose |
| Thrust Groove Safety Factor of 2 Pg Lb | 9600 lbf |
| Groove Depth | 0.091 in |
| Clearance Dia. Released In Groove | 2.53 in |
| Clearance Compressed in Housing | 2.36 in |
| Hole Dia. | 0.109 in |
| Edge Margin | 0.273 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 22229 lbf |
| Series | HOI |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 6700 lbs |
| Type | Axially Assembled |
| Housing Diameter | 3 in |
| Gap Width Ring In Groove | 0.705 in |
| Weight | 0.012 LB |
| EAN or UPC | 721717126820 |

