- 2 7/8" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked
description
- Type: internal, inverted housing and bores
| Thickness | 0.093 in |
| Groove Depth | 0.088 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Housing Diameter | 2 7/8 in |
| Plating | Zinc |
| Load Capacity [Max] | 6700 lbs |
| Series | HOI |
| Type | Axially Assembled |
| Package Type | Stacked |
| Weight | 0.0 LB |

