- 2.835" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Housing Diameter | 2.835 in |
| Package Type | Loose |
| Series | HOI |
| Groove Depth | 0.086 in |
| Plating | Zinc |
| Thickness | 0.093 in |
| Load Capacity [Max] | 6700 lbs |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Type | Axially Assembled |
| Weight | 0.024 LB |
| EAN or UPC | 721717129746 |

