Skip to content Skip to navigation menu
Internal Retaining Ring; HOI Series

HOI-283ST PA S

Internal Retaining Ring; HOI Series
Item #104407768
  • 2.835" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
Internal Retaining Ring; HOI Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.835" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked

description

  • Type: internal, inverted housing and bores
Series HOI
Package Type Stacked
Type Axially Assembled
Material Carbon Spring Steel
Load Capacity [Max] 6700 lbs
Groove Depth 0.086 in
Inch/Metric Inch
Plating Phosphate
Housing Diameter 2.835 in
Thickness 0.093 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison